Specifications
Dimensions
- Bore Diameter8 mm
- Outside Diameter22 mm
- Overall Width7 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- DescriptionSS608 2RS RADIAL BALL BRG SS SEALED
- Long DescriptionThe SS608 2RS is an 8 mm bore radial/deep groove ball bearing with a 22 mm OD and 7 mm width, double sealed for long life.
- Manufacturer Catalog NumberSS608 2RS
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO8865590662951
Overview
Mfr description
SS608 2RS RADIAL BALL BRG SS SEALED