Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1.4375 in Bore , 2.8346 in OD, Eccentric Collar, Normal Duty
Mi Item #04546038
MFR #SHC207-23

Mfr description
HC207-23B-A MOUNTED INSERT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Inner Ring Width  
    1.4803 in
  • Outside Diameter  
    2.8346 in

Details

  • Bearing Material
    AISI 440C Stainless Steel
  • Cage Material
    Stainless Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Type
    Cylindrical Cartridge
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590362417
  • Product Type
    Ball Bearing Cartridges
  • Seal Type
    Two Single Lip Stainless Steel Backed Snap in Silicone Rubber Seals w/ Stainless Steel Slingers
  • Series
    SHC
  • UPC_NO
    1200106975243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)