Specifications
Dimensions
- SizeM1.1X8
Details
- Accessory TypeNozzle
- For Use WithBowl Gun
- MaterialBrass
Overview
Mfr description
KNS-R02-110-8 NOZZLE, LOW NOISE
- Low noise nozzle
- Self align fittings
- Male thread type available
- Connection size: R1/8, R1/8, ø8, ø10
- Nozzle size: 0.75, 0.9, 1, 1.1