Motion
10R HSB PM 1.4375" BORE 3/8x3/16 KW 2 SS

FALK
10R HSB PM 1.4375" BORE 3/8x3/16 KW 2 SS

Tire Coupling Hub - Wrapflex Series, 10 Size Code, 1.4375 in Bore Dia., Finished w/ Keyway & SS
Mi Item #04546186
MFR #10R HSB PM 1.4375" BORE 3/8x3/16 KW 2 SS
Price$97.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10R HSB PM 1.4375" BORE 3/8x3/16 KW 2 SS

Tire Coupling Hub - Wrapflex Series, 10 Size Code, 1.4375 in Bore Dia., Finished w/ Keyway & SS
Mi Item #04546186
MFR #10R HSB PM 1.4375" BORE 3/8x3/16 KW 2 SS

Mfr description
3702011 WRAPFLEX 10R PM HSB1.4375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Coupling Size Code
    10
  • Length Through Bore  
    1.4375 in

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Manufacturer Catalog Number
    3702011
  • Product Type
    Tire Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    698210616427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)