Motion
15245384

ARO CORP
15245384

Compact Series Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Polypropylene Center, 1/2 in NPT Ports, 14.4 gpm Max Flow, 0.039 gal Avg Discplacement
MI ITEM #04546188
MFR #15245384
Your Price$1,615.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
15245384

Compact Series Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Polypropylene Center, 1/2 in NPT Ports, 14.4 gpm Max Flow, 0.039 gal Avg Discplacement
MI ITEM #04546188
MFR #15245384

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,615.58/each(List $1,938.70)

Overview

Mfr description
PD05P-ARS-STT-B PUMP

Specifications

  • Type Design
    Non-Metallic Bolted
  • Inlet Outlet Port Sizes
    1/2 in
  • Manifold Construction
    Multi-Port
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Polypropylene
  • Center Section Material
    Polypropylene
  • Ball Material
    PTFE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE / Santoprene®
  • Average Displacement
    0.039 gal
  • Maximum Flow Rate
    14.4 gpm
  • Max Pressure
    100 psi
  • Air Inlet
    1/4 PTF SAE Short
  • Max Solids
    3/32 in Dia.
  • Hardware Material
    Stainless Steel
  • Ratio
    1:1
  • Wet End Repair Kit
    637427-XX
  • Air End Repair Kit
    637428
  • Supporting Product Brochure
  • Instruction Manual
  • Description Keyword
    1/2 in NPT Ports
  • Height
    10-7/8 in
  • Length
    6-23/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text