Motion
SL21117

Emedco
SL21117

Lockout Hasp - Scissor-Action w/Interlocking Hasp, 6 Padlock Capacity, 4-1/2 in OAL
Mi Item #04546196
MFR #SL21117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
SL21117

Lockout Hasp - Scissor-Action w/Interlocking Hasp, 6 Padlock Capacity, 4-1/2 in OAL
Mi Item #04546196
MFR #SL21117

Mfr description
SL21117
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Jaw Size
    1 in
  • Overall Length
    4-1/2 in
  • Overall Width
    1-3/4 in

Details

  • Color
    Red
  • Hasp Type
    Scissor-Action w/Interlocking Hasp
  • Labeling
    No Label
  • Material
    Steel
  • Max Number Of Padlocks
    6
  • Number Of Jaws
    Two
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)