Motion
N5936-25T 40MM S POM

REXNORD INC
N5936-25T 40MM S POM

Solid Molded - Molded Non-Split Sprocket, 25 Teeth, 40 mm Bore Dia., 6.0390 in Pitch Dia., POM Material
Mi Item #04546345
MFR #N5936-25T 40MM S POM
Price$51.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-25T 40MM S POM

Solid Molded - Molded Non-Split Sprocket, 25 Teeth, 40 mm Bore Dia., 6.0390 in Pitch Dia., POM Material
Mi Item #04546345
MFR #N5936-25T 40MM S POM

Mfr description
114-692-11 N5936-25T 40MM SQ
  • 5930 Series Molded Non-Split Sprocket with 25Teeth and a 40mm Square Shaft-ready Bore in POM material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.28/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Length Through Bore
    1 in
  • Maximum Bore
    2-1/2 in
  • Pitch Diameter  
    6.0390 in
  • Weight
    0.46 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N5936
  • Hub Material
    Thermoplastic
  • Hub Style
    C
  • Includes
    Set Screws
  • Material
    Acetal
  • Number Of Teeth  
    25
  • Sprocket Material
    POM
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699261714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)