Motion
C64043
HSS Material, 5 Flutes
Mi Item #04546499
MFR #C64043
Price$194.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS Material, 5 Flutes
Mi Item #04546499
MFR #C64043

Mfr description
C64043 1-11 1/2 HS NPT 5F MH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.81/each

Specifications

Dimensions

  • Thread Length
    1.7500 in

Details

  • Chamfer
    Semi-Bottoming
  • Material
    HSS
  • Number Of Flutes
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)