Motion
C65576
Hex Rethreading Die - 1 – 11-1/2 Thread Size, NPT, Right Hand, Carbon Steel, 2-3/8 in Hex Width, 1.0000 in Thick
Mi Item #04546504
MFR #C65576
Price$157.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Die - 1 – 11-1/2 Thread Size, NPT, Right Hand, Carbon Steel, 2-3/8 in Hex Width, 1.0000 in Thick
Mi Item #04546504
MFR #C65576

Mfr description
C65576 0660 1-11.5 NPT CRBN HEX DIE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.66/each

Specifications

Dimensions

  • Hex Width  
    2-3/8 in
  • Thickness
    1.0000 in
  • Thread Size
    1 – 11-1/2

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)