Specifications
Dimensions
- Height3.8
- Length3.8
- Weight0.20 lbs, 0.2
- Width3.1
Details
- Active IngredientAcetaminophen
- Active Ingredient Amount325 mg
- Dosage FormTablet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)