Motion
TB22423E7E7CSS 1 7/16 TAKEUP RLR BRG

LINK-BELT
TB22423E7E7CSS 1 7/16 TAKEUP RLR BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 1-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #04546568
MFR #TB22423E7E7CSS 1 7/16 TAKEUP RLR BRG
Price$1,186.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22423E7E7CSS 1 7/16 TAKEUP RLR BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 1-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #04546568
MFR #TB22423E7E7CSS 1 7/16 TAKEUP RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,186.22/each

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in
  • Housing Width
    2.1900 in
  • Weight
    7.1 lbs

Details

  • Cage Material
    Steel
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Instruction Manual
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TB22423E7E7CSS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699458305
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Triple Lip
  • Series
    B22400
  • Type Of Bearing
    Spherical Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    793699458305

Overview

Mfr description
TB22423E7E7CSS T-U UNITK T-B22423E7E7CSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought