Motion
0382312
Fibriloid® Airframe Spherical Plain Bearing - 0.7500 in Bore, 1.4375 in OD, 0.7500 in Inner Ring Width, Open, Military Specification Grade
Mi Item #04546587
MFR #0382312
Price$316.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fibriloid® Airframe Spherical Plain Bearing - 0.7500 in Bore, 1.4375 in OD, 0.7500 in Inner Ring Width, Open, Military Specification Grade
Mi Item #04546587
MFR #0382312

Mfr description
NE12 0382312 SPHERICAL PLAIN SELF-LUB BR
  • The outer ring is swaged over the ball to provide maximum race to ball conformity
  • Chamfered outer race for staking the housing over the bearing
  • Swaged self-lubricating bearing allow for misalignment and high load carrying capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.01/each

Specifications

Dimensions

  • Ball Diameter
    0.9200 in, 23.37 mm
  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    0.7500 in
  • Maximum PV Value
    50000
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    0.5930 in
  • Outside Diameter  
    1.4375 in
  • Overall Width
    0.7500 in
  • Weight
    0.21 lbs

Details

  • Additional Details
    Steel on PTFE Fabric | Corrosion Resistant
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    440C Stainless Steel
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Grade
    Military Specification
  • Inner Ring Material
    Stainless Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Self Lubricating
  • Manufacturer Upc Number
    637400088958
  • Operating Temperature Range
    -65 TO 325 °F
  • Outer Ring Material
    CRES 17-4PH, AMS 5643, HRC 28 min.
  • Outer Ring Type
    Swaged
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE
  • Radial Dynamic Load Capacity
    23600 lbf
  • Radial Static Load Capacity
    46400 lbf
  • Series
    Fibriloid®
  • Standards Met
    SAE-AS81820, MS14101, MS14112
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400088958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)