Specifications
Dimensions
- Coupling Size Code225
Details
- Manufacturer Catalog Number817934
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- Series52
- UPC_NO698210691943
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)