Motion
LF843 SS-3.25IN

REXNORD INC
LF843 SS-3.25IN

LF843SSK325 Rexnord TableTop 843 Series Chain with Stainless Steel Base Chain
Mi Item #04546640
MFR #LF843 SS-3.25IN
Price$94.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF843 SS-3.25IN

LF843SSK325 Rexnord TableTop 843 Series Chain with Stainless Steel Base Chain
Mi Item #04546640
MFR #LF843 SS-3.25IN

Mfr description
LF843SSK325 LF843SSK3.25
  • LF843 3.25 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In Tan Low Friction Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.96/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.0000 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    0.94 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.16 in
  • Weight
    0.06 lbs
  • Weight per Foot
    0.69 lb

Details

  • Additional Details
    LF843 3.25 Inch Wide TableTop Chain with Stainless Steel Base Chain and Top Plates Molded In Tan Low Friction Material
  • Base Chain Material
    LF
  • Chain Construction
    Straight Running
  • Chain Material
    Stainless Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Standards Met
    FDA
  • UPC_NO
    698210821418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)