Motion
5407YU78 4 7/16  INSERT ROLLER BRG

REXNORD INC
5407YU78 4 7/16 INSERT ROLLER BRG

Roller Insert Bearing - 4.4375 in Bore Dia., 7.6791 in OD, 6.2500 in Overall Width, Double Setscrew Collar
Mi Item #04546646
MFR #5407YU78 4 7/16 INSERT ROLLER BRG
Price$5,666.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
5407YU78 4 7/16 INSERT ROLLER BRG

Roller Insert Bearing - 4.4375 in Bore Dia., 7.6791 in OD, 6.2500 in Overall Width, Double Setscrew Collar
Mi Item #04546646
MFR #5407YU78 4 7/16 INSERT ROLLER BRG

Mfr description
5407YU78 UNIVERSAL HD BRG ONLY KIT
  • 4 7/16" Unmounted Spherical Roller Bearing
  • Double Setscrew Locking Collar
  • Steel Retainers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,666.48/each

Specifications

Dimensions

  • Bore Diameter  
    4.4375 in
  • Bore Length
    6.2500 in
  • Outside Diameter  
    7.6791 in
  • Overall Width
    6.2500 in
  • Weight
    26.75 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Double Setscrew Collar
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    149500 lbs
  • Radial Static Load Capacity
    159300 lbs
  • UPC_NO
    793699335149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)