Motion
N5966-12T 1-7/16IN 1KW2SS POM

REXNORD INC
N5966-12T 1-7/16IN 1KW2SS POM

10028496 / N5966-12T_1-7/16IN_1KW2SS_POM
Mi Item #04546650
MFR #N5966-12T 1-7/16IN 1KW2SS POM
Price$77.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5966-12T 1-7/16IN 1KW2SS POM

10028496 / N5966-12T_1-7/16IN_1KW2SS_POM
Mi Item #04546650
MFR #N5966-12T 1-7/16IN 1KW2SS POM

Mfr description
114-854-3 N5966-12T 1-7/16 KW2SS
  • 5966 Series Molded Non-Split Sprocket With 12 Teeth And a 1-7/16 Inch Round Shaft-Ready Bore With 1 Keyway And 2 Setscrews Molded In Acetal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.77/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Pitch Diameter  
    5.9200 in
  • Weight
    0.73 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Number Of Teeth  
    12
  • Sprocket Material
    Acetal
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699428001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)