Motion
CL 863 S

REXNORD INC
CL 863 S

10147933 / CONN LINK 863 S
Mi Item #04546655
MFR #CL 863 S
Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CL 863 S

10147933 / CONN LINK 863 S
Mi Item #04546655
MFR #CL 863 S

Mfr description
863-MO-CLK 863 CONN LINK
  • Connecting Link For 863 Carbon Steel Base Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.50/each

Specifications

Dimensions

  • Chain Pitch
    3/4 in
  • Weight
    0.13 lb

Details

  • Chain Material
    Steel
  • Country of Origin
    Mexico
  • UPC_NO
    793699689853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)