Motion
1000EF140

Drillco
1000EF140

Reduced Shank Drill Bit - 5/8 in, High Speed Steel Material, Bronze & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #04546856
MFR #1000EF140
List Price$32.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
1000EF140

Reduced Shank Drill Bit - 5/8 in, High Speed Steel Material, Bronze & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #04546856
MFR #1000EF140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.88/each for your price

Overview

Mfr description
1000EF140 RS 5/8 135° DRILL 1/2 FLATTED

Specifications

  • Drill Bit Size
    5/8 in
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Bronze & Black Oxide
  • Shank Diameter
    1/2 in
  • Point Angle
    135 °
  • Overall Length
    6 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Split Point
  • Double Margin
    No
  • Material Grade
    M2
  • Series
    1000EF
  • Shank Length
    2-1/4 in
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought