Motion
CVV120/34SAE MV

FASTER
CVV120/34SAE MV

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 3915 psi psi, 3/4 in Body Size, Buna-N & Viton Seal
MI ITEM #04546883
MFR #CVV120/34SAE MV
List Price$90.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
CVV120/34SAE MV

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 3915 psi psi, 3/4 in Body Size, Buna-N & Viton Seal
MI ITEM #04546883
MFR #CVV120/34SAE MV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.78/each for your price

Overview

Mfr description
CVV120/34SAE MV

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    1-1/16 – 12 SAE
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3915 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N & Viton
  • Description Keyword
    3/4 in ORB, 1-1/16 – 12 SAE Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/4 in
  • Coupling Connection Type
    Screw-to-Connect
  • Spillage
    0.27050 fl oz (US)
  • Flow Rate
    26.42 gpm
  • Burst Pressure
    15950 psi
  • Standard Interchange
    US
  • Industry/Application
    Agriculture, Construction, Vehicles & Road Machines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text