Motion
11228-00000-100

3M
11228-00000-100

Virtua™ Safety Glasses - Uncoated, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04546915
MFR #11228-00000-100
Price$2.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11228-00000-100

Virtua™ Safety Glasses - Uncoated, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04546915
MFR #11228-00000-100

Mfr description
11228 VIRTUA SAFETY GLASSES CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Lightweight, unisex protective eyewear
  • High wraparound coverage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.31/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    6.477 lb

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Plastic
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11228-00000-100
  • Manufacturer Upc Number
    10078371112285
  • Product Line
    Virtua
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Type
    Safety Glasses
  • UPC_NO
    10078371112285
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)