Motion
PLT23

Emedco
PLT23

Lockout Tag - Message: Danger - Do Not Operate Equipment Locked Out My Life is On the Line, Plastic Material, Black/Red/White
MI ITEM #04547034
MFR #PLT23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
PLT23

Lockout Tag - Message: Danger - Do Not Operate Equipment Locked Out My Life is On the Line, Plastic Material, Black/Red/White
MI ITEM #04547034
MFR #PLT23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLT23

Specifications

  • Tag Or Label
    Tag
  • Language
    English
  • Message (Front)
    Danger - Do Not Operate Equipment Locked Out My Life is On the Line
  • Material
    Plastic
  • Hole Diameter
    3/8 in
  • Color
    Black/Red/White
  • Standards Met
    OSHA
  • Height
    5-3/4 in
  • Width
    3-3/8 in
  • Resistance Features
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text