Overview
Mfr description
65724 4" SHUR BAND SELF E/C BANDAGE
Specifications
- Body Part ApplicationAny Body Part
- Length5 yd
- MaterialElastic
- Water ResistanceNon-Water Resistant
- AdhesivenessNon-Adhesive
- Package Quantity10
- Width4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data