Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
11602 DOUBLE LIP RUBBER COATED N

Rotary Shaft Seal - Solid, 1.182 in Shaft Dia., 1.575 in OD, 0.276 in Overall Width
Mi Item #04547160
MFR #11602 DOUBLE LIP RUBBER COATED N

Mfr description
11602 DOUBLE LIP RUBBER COATED N
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    1.575 in
  • Overall Width
    0.276 in
  • Shaft Diameter
    1.182 in

Details

  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311992503
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)