Motion
BL317ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #04547178
MFR #BL317ZZ
Price$1,223.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #04547178
MFR #BL317ZZ

Mfr description
BL317ZZ MAX TYPE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,223.77/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    41 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm
  • Weight
    10.516 lbs, 4.77 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    BL317ZZ MAX TYPE BALL BRG
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL317ZZ is an 85 mm bore radial/deep groove ball bearing with a 180 mm OD and 41 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    BL317ZZ
  • Manufacturer Upc Number
    029176847325
  • Max Rpm
    3600 rpm
  • Maximum Operating RPM
    3600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    162000 N, 36419 lbf
  • Radial Static Load Capacity
    145000 N, 32597 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Max Type
  • Series
    BL300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176847325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)