Motion
XLS1-3/4

NTN
XLS1-3/4

Radial/Deep Groove Ball Bearing - Straight Bore, 1.7500 in ID, 3.0000 in OD, 0.5625 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #04547194
MFR #XLS1-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS1-3/4

Radial/Deep Groove Ball Bearing - Straight Bore, 1.7500 in ID, 3.0000 in OD, 0.5625 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #04547194
MFR #XLS1-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Fillet Radius
    0.0470 in, 1.194 mm
  • Inner Ring Width
    0.5625 in, 14.288 mm
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    0.5625 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    XLS1-3/4 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The XLS1-3/4 is a 1.7500 in bore radial/deep groove ball bearing with a 3.0000 in OD and 0.5625 in width, open for standard use.
  • Manufacturer Catalog Number
    XLS1-3/4
  • Max Rpm
    7300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4450 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359510768

Overview

Mfr description
XLS1-3/4 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought