Motion
GE 160 ES

SKF
GE 160 ES

Radial Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm Inner Ring Width, Open
Mi Item #04547212
MFR #GE 160 ES
Price$5,310.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 160 ES

Radial Spherical Plain Bearing - 160 mm Bore, 230 mm OD, 105 mm Inner Ring Width, Open
Mi Item #04547212
MFR #GE 160 ES

Mfr description
GE 160 ES SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,310.34/each

Specifications

Dimensions

  • Ball Diameter
    7.8740 in, 200 mm
  • Bore Diameter  
    160 mm
  • Inner Ring Width  
    105 mm
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    230 mm
  • Overall Width
    105 mm
  • Weight
    30.86 lbs

Details

  • Additional Details
    Relubricatable
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 160 ES
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576609572
  • Operating Temperature Range
    -60 to 390 °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    1370 kN
  • Radial Static Load Capacity
    6800 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576609572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)