Motion
TMHP 10E

SKF
TMHP 10E

Hydraulic Jaw Puller Kit - 11.2 ton Capacity, 7.9000 in Max. Reach, Number of Pieces: 16
MI ITEM #04547217
MFR #TMHP 10E
Price$2,768.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMHP 10E

Hydraulic Jaw Puller Kit - 11.2 ton Capacity, 7.9000 in Max. Reach, Number of Pieces: 16
MI ITEM #04547217
MFR #TMHP 10E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,768.45/each

Specifications

Dimensions

  • Maximum Reach
    7.9000 in
  • Weight
    34.39 lbs

Details

  • Capacity
    11.2 ton
  • Includes
    (1) Arm-assembly stand, (1) Case, (1) Hydraulic spindle TMHS 100, (1) Nosepiece with centre point for spindle, (3) Arms 155 mm, (3) Arms 160 mm, (3) Arms 200 mm, (3) Hydraulic extension parts 50,100,150 mm
  • Manufacturer Upc Number
    7316572298428
  • Number Of Pieces
    16
  • Series/System Compatibility
    TMHP
  • UPC_NO
    7316572298428

Overview

Mfr description
TMHP 10E M AND DM TOOLS HYD MISC COMPLET
  • High load rating of 100 kN (11.2 ton US) makes the puller suitable for a variety of dismounting jobs
  • The 3 different arm sizes, with a maximum effective arm length of 200 mm (7.9 in), make the TMHP 10E suitable for use in a wide range of applications
  • The self-locking arms minimise the risk of the puller slipping from the application when under load
  • Hydraulic spindle facilitates effortless dismounting
  • The hydraulic spindle is equipped with a safety valve, which minimises the risk of puller overload by limiting the applied force to 100 kN (11.2 ton US)
  • Long stroke of hydraulic spindle, 80 mm (3.1 in), facilitates dismounting in one operation
  • Extension pieces of the hydraulic spindle allow quick adaptation to pulling length
  • The spring-loaded centre point of the hydraulic spindle allows easy centring of the puller on the shaft without damaging it

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought