Motion
NUTR 40 A

SKF
NUTR 40 A

Crowned Yoke Roller - Chrome Steel, 80 mm Roller Diameter, 40 mm Bore, 32 mm Roller Width, Open
Mi Item #04547221
MFR #NUTR 40 A
Price$599.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 40 A

Crowned Yoke Roller - Chrome Steel, 80 mm Roller Diameter, 40 mm Bore, 32 mm Roller Width, Open
Mi Item #04547221
MFR #NUTR 40 A

Mfr description
NUTR 40 A NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$599.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    32 mm
  • Weight
    1.84 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Open
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    32 kN
  • Radial Static Load Capacity
    45.5 kN
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • UPC_NO
    7316570676921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)