Motion
48220/Q

SKF
48220/Q

Tapered Roller Bearing Cup - Single Cup, 7.1875 in OD, 1.3125 in Width, Non-Flanged Cup
MI ITEM #04547226
MFR #48220/Q
Price$239.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
48220/Q

Tapered Roller Bearing Cup - Single Cup, 7.1875 in OD, 1.3125 in Width, Non-Flanged Cup
MI ITEM #04547226
MFR #48220/Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$239.52/each

Specifications

Dimensions

  • Cup Width  
    1.3125 in
  • Outside Diameter  
    7.1875 in
  • Weight
    2.65 lbs

Details

  • Compatible Cone
    48290
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316570216400
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316570216400

Overview

Mfr description
48220/Q TAPERED ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought