Motion
KMK 14

SKF
KMK 14

KMK Series Bearing Lock Nut - M85x2 mm Thread Size, 92 mm OD, 85 mm Face Dia., 14 mm Width, Steel
MI ITEM #04547229
MFR #KMK 14
List Price$244.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMK 14

KMK Series Bearing Lock Nut - M85x2 mm Thread Size, 92 mm OD, 85 mm Face Dia., 14 mm Width, Steel
MI ITEM #04547229
MFR #KMK 14

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$244.09/each for your price

Overview

Mfr description
KMK 14 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    14 mm
  • Weight
    0.68 lbs
  • Series
    KMK
  • UPC_NO
    7316570280166
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text