Motion
AXK 6085

SKF
AXK 6085

Roller & Cage Assembly - 60 mm Bore, 85 mm OD, 3 mm Width
MI ITEM #04547233
MFR #AXK 6085
Price$33.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 6085

Roller & Cage Assembly - 60 mm Bore, 85 mm OD, 3 mm Width
MI ITEM #04547233
MFR #AXK 6085

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.34/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    3 mm
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Compatible Washer
    AS 6085, GS 81112, LS 6085, WS 81112
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570563856
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    Max +250 °F
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    37.5 kN
  • Series
    AXK
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    7316570563856

Overview

Mfr description
AXK 6085 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought