Motion
NUTR 3580 A

SKF
NUTR 3580 A

Crowned Yoke Roller - Chrome Steel, 80 mm Roller Diameter, 35 mm Bore, 29 mm Roller Width, Open
Mi Item #04547238
MFR #NUTR 3580 A
Price$250.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 3580 A

Crowned Yoke Roller - Chrome Steel, 80 mm Roller Diameter, 35 mm Bore, 29 mm Roller Width, Open
Mi Item #04547238
MFR #NUTR 3580 A

Mfr description
NUTR 3580 A NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.12/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    29 mm
  • Weight
    1.89 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Open
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    57 kN
  • Radial Static Load Capacity
    81.5 kN
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • UPC_NO
    7316570770728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)