Motion
16040/C3

SKF
16040/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 310 mm OD, 34 mm Width, Open, Without Snap Ring
Mi Item #04547241
MFR #16040/C3
Price$3,702.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16040/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 310 mm OD, 34 mm Width, Open, Without Snap Ring
Mi Item #04547241
MFR #16040/C3

Mfr description
16040/C3 SGLE ROW BALL BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,702.03/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    34 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ABEC 1
  • Weight
    19.72 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    16040/C3 SGLE ROW BALL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing with 200 mm bore, open type, 310 mm outside diameter, and 34 mm width for large radial applications.
  • Manufacturer Catalog Number
    16040/C3
  • Max Rpm
    2800 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    37750 lbf
  • Radial Static Load Capacity
    42700 lbf
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570840247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)