Motion
7012 CDGA/P4A

SKF
7012 CDGA/P4A

Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open, 15 ° Contact Angle
Mi Item #04547243
MFR #7012 CDGA/P4A
Price$843.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7012 CDGA/P4A

Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open, 15 ° Contact Angle
Mi Item #04547243
MFR #7012 CDGA/P4A

Mfr description
7012 CDGA/P4A ANGULAR CONTACT BALL BRG A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$843.21/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.92 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7012 CDGA/P4A ANGULAR CONTACT BALL BRG A
  • Duplex Type
    Single universal
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316570928921
  • Max Rpm
    2200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40.3 kN
  • Radial Static Load Capacity
    34.5 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570928921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)