Motion
L 45449/Q

SKF
L 45449/Q

Tapered Roller Bearing Cone - 1.1417 in Bore, 0.6037 in Cone Width, Steel Material
Mi Item #04547245
MFR #L 45449/Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
L 45449/Q

Tapered Roller Bearing Cone - 1.1417 in Bore, 0.6037 in Cone Width, Steel Material
Mi Item #04547245
MFR #L 45449/Q

Mfr description
L 45449/Q TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1417 in
  • Cone Width  
    0.6037 in
  • Weight
    0.17 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    L
  • UPC_NO
    7316571044989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)