Motion
SAL 50 ES-2RS

SKF
SAL 50 ES-2RS

Male Rod End - Bore Diameter: 50 mm, Non-Lubricated
Mi Item #04547246
MFR #SAL 50 ES-2RS
Price$2,028.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAL 50 ES-2RS

Male Rod End - Bore Diameter: 50 mm, Non-Lubricated
Mi Item #04547246
MFR #SAL 50 ES-2RS

Mfr description
SAL 50 ES-2RS SPHERICAL PLAIN BRG SEALED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,028.41/each

Specifications

Dimensions

  • Ball Diameter
    66 mm
  • Bore Diameter  
    50 mm
  • Head Diameter
    114 mm
  • Head Width
    31 mm
  • Length To Ball Center
    195 mm
  • Misalignment Angle
    6 °
  • Shank Thread Length  
    110 mm
  • Thread Size
    M52x3

Details

  • Ball Material
    Bearing Steel
  • Housing Material
    Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Product Page
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    35070 lbf
  • Radial Static Load Capacity
    55078 lbf
  • Rod End Type
    Male
  • Series
    SAL
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)