Motion
NKI 7/12 TN

SKF
NKI 7/12 TN

Needle Roller Bearing - 7 mm Bore, 17 mm OD, 12 mm Width, Open
MI ITEM #04547249
MFR #NKI 7/12 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 7/12 TN

Needle Roller Bearing - 7 mm Bore, 17 mm OD, 12 mm Width, Open
MI ITEM #04547249
MFR #NKI 7/12 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKI 7/12 TN NEEDLE ROLLER BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    4.57 kN
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Cage Material
    Polyamide 66
  • Radial Static Load Capacity
    5.7 kN
  • Max Rpm
    32000 rpm
  • Flanges
    With Flanges
  • Series
    NKI
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    7316571228938
  • UPC_NO
    7316571228938
  • Weight
    0.04 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKI 7/12 TN Needle Roller Bearing features a 7 mm bore diameter, 17 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.04 lbs, making it suitable for miniature applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text