Motion
6314-2RS1/GJN

SKF
6314-2RS1/GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04547253
MFR #6314-2RS1/GJN
Your Price$623.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6314-2RS1/GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04547253
MFR #6314-2RS1/GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$623.17/each(List $747.81)

Overview

Mfr description
6314-2RS1/GJN SGLE ROW BALL BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to +210 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    35 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    3000 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    24954 lbf
  • Radial Static Load Capacity
    15287 lbf
  • Manufacturer Catalog Number
    6314-2RS1/GJN
  • UPC_NO
    7316571555706
  • Weight
    5.25 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6314-2RS1/GJN SGLE ROW BALL BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing with 70 mm bore, double sealed, 150 mm outside diameter, and 35 mm width for radial deep groove applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text