Motion
51148 M

SKF
51148 M

Ball Thrust Bearing - Single-Direction, 240 mm Bore, 300 mm OD, 45 mm Width
Mi Item #04547264
MFR #51148 M
Price$3,771.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51148 M

Ball Thrust Bearing - Single-Direction, 240 mm Bore, 300 mm OD, 45 mm Width
Mi Item #04547264
MFR #51148 M

Mfr description
51148 M THRUST BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,771.61/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    300 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    45 mm
  • Precision Rating
    Not Rated
  • Weight
    16.81 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Coating
    Uncoated
  • Dynamic Load Capacity
    52605 lbf
  • Manufacturer Product Page
  • Max Rpm
    1600 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    234 kN
  • Series
    511
  • Static Load Capacity
    233801 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316572051993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)