Motion
SAA 45 TXE-2LS

SKF
SAA 45 TXE-2LS

Male Rod End - Bore Diameter: 45 mm, Maintenance-Free
MI ITEM #04547265
MFR #SAA 45 TXE-2LS
Price$1,753.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAA 45 TXE-2LS

Male Rod End - Bore Diameter: 45 mm, Maintenance-Free
MI ITEM #04547265
MFR #SAA 45 TXE-2LS

Mfr description
SAA 45 TXE-2LS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,753.76/each

Specifications

Dimensions

  • Ball Diameter
    60 mm
  • Bore Diameter  
    45 mm
  • Head Diameter
    104 mm
  • Head Width
    28 mm
  • Length To Ball Center
    163 mm
  • Misalignment Angle
    7 °
  • Shank Thread Length  
    92 mm
  • Thread Size
    M42x3

Details

  • Ball Material
    Bearing Steel
  • Housing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Fabric
  • Radial Dynamic Load Capacity
    80931 lbf
  • Radial Static Load Capacity
    44962 lbf
  • Rod End Type
    Male
  • Series
    SAA
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)