Motion
1304 ETN9/C3

SKF
1304 ETN9/C3

Self-Aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 15 mm Width, Open, C3
MI ITEM #04547270
MFR #1304 ETN9/C3
Price$133.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1304 ETN9/C3

Self-Aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 15 mm Width, Open, C3
MI ITEM #04547270
MFR #1304 ETN9/C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$133.66/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.5906 in / 15 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.37 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    1304 ETN9/C3 SELF-ALIGNING BALL BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    1304 ETN9/C3 features 20 mm bore, straight open design, 52 mm OD, and 15 mm width for light machinery.
  • Lubrication
    None
  • Manufacturer Catalog Number
    1304 ETN9/C3
  • Max Rpm
    18000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    3210 lbf
  • Radial Static Load Capacity
    900 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572280430

Overview

Mfr description
1304 ETN9/C3 SELF-ALIGNING BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought