Motion
TMBS 50E

SKF
TMBS 50E

Strong Back Puller Kit - 3.4 ton Capacity, 4.3000 in Max. Reach, Number of Pieces: 6
MI ITEM #04547272
MFR #TMBS 50E
Price$594.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMBS 50E

Strong Back Puller Kit - 3.4 ton Capacity, 4.3000 in Max. Reach, Number of Pieces: 6
MI ITEM #04547272
MFR #TMBS 50E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$594.89/each

Specifications

Dimensions

  • Maximum Reach
    4.3000 in
  • Weight
    4.41 lbs

Details

  • Capacity
    3.4 ton
  • Includes
    (1) Beam, (1) Case, (1) Mechanical spindle, (1) Separator set, (2) Main rods
  • Manufacturer Upc Number
    7316572298459
  • Number Of Pieces
    6
  • Series/System Compatibility
    TMBS
  • UPC_NO
    7316572298459

Overview

Mfr description
TMBS 50E STRONG BACK PULLER
  • Special separator design allows the puller to be easily inserted between the bearing and shoulder on shaft
  • Spring-loaded center point of the hydraulic spindle allows easy puller centering
  • Firm grip behind the bearing’s inner ring reduces the force required to dismount the bearing
  • Hydraulic spindle is equipped with a safety valve, which minimizes the risk of puller overload
  • Hydraulic spindle stroke of 80 mm (3.1") helps facilitate dismounting in one operation
  • TMBS 50E is equipped with a mechanical spindle for force generation
  • TMBS 100E and TMBS 150E are equipped with a hydraulic spindle, which allows for easy application of force up to 100 kN (11.2 US ton)
  • Supplied with hydraulic spindle extension pieces to allow quick adaptation to pulling length
  • TMBS 100E and SKF TMBS 150E are supplied with extension rods to allow quick adaptation to pulling lengths up to 816 mm (32.1")

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought