Motion
YAR 204-012-2F/AH

SKF
YAR 204-012-2F/AH

Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
MI ITEM #04547273
MFR #YAR 204-012-2F/AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 204-012-2F/AH

Ball Insert Bearing - Straight Bore, 0.7500 in Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
MI ITEM #04547273
MFR #YAR 204-012-2F/AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    31 mm
  • Outer Ring Width  
    14 mm
  • Outside Diameter  
    47 mm
  • Weight
    0.34 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Rpm
    8500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    12.7 kN
  • Radial Static Load Capacity
    6.55 kN
  • Seal Type
    Contact with Flinger
  • UPC_NO
    7316572322444

Overview

Mfr description
YAR 204-012-2F/AH INSERT BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought