Motion
FNL 509 B

SKF
FNL 509 B

Flange-Mount Housing - 3-Bolt Triangle Flange, Cast Iron Material
MI ITEM #04547277
MFR #FNL 509 B
Price$634.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FNL 509 B

Flange-Mount Housing - 3-Bolt Triangle Flange, Cast Iron Material
MI ITEM #04547277
MFR #FNL 509 B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$634.33/each

Specifications

Dimensions

  • Bolt Circle Diameter
    160 mm

Details

  • Housing Material
    Cast Iron
  • Mounting Type
    3-Bolt Triangle Flange
  • Product Type
    Flange-Mount Housings

Overview

Mfr description
FNL 509 B SPLIT PILLOW BLOCK CAST IRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought