Motion
SAA 50 ES-2RS

SKF
SAA 50 ES-2RS

Spherical Plain Bearing - 50 mm Bore, 114 mm OD, 35 mm, 1.3780 in Inner Ring Width, Standard Grade
Mi Item #04547296
MFR #SAA 50 ES-2RS
Price$1,828.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAA 50 ES-2RS

Spherical Plain Bearing - 50 mm Bore, 114 mm OD, 35 mm, 1.3780 in Inner Ring Width, Standard Grade
Mi Item #04547296
MFR #SAA 50 ES-2RS

Mfr description
SAA 50 ES-2RS SPHERICAL PLAIN BRG SEALED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,828.29/each

Specifications

Dimensions

  • Ball Diameter
    2.5980 in, 66 mm
  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    1.3780 in, 35 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    31 mm | 1.2200 in
  • Outside Diameter  
    114 mm
  • Overall Width
    31 mm
  • Weight
    7.275 lbs

Details

  • Additional Details
    Relubricatable | 2RS Sealed
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SAA 50 ES-2RS
  • Outer Ring Material
    Bearing steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    156 kN, 35070.19 lbf
  • Radial Static Load Capacity
    245 kN, 55078.18 lbf
  • Series
    SAA
  • Type Of Bearing
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)