Motion
30238 J2

SKF
30238 J2

Tapered Roller Bearing Assembly - 190 mm Bore, 340 mm OD
MI ITEM #04547298
MFR #30238 J2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30238 J2

Tapered Roller Bearing Assembly - 190 mm Bore, 340 mm OD
MI ITEM #04547298
MFR #30238 J2

Mfr description
30238 J2 TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter
    340 mm
  • Weight
    45.61 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)