Motion
BA2B 459311

SKF
BA2B 459311

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 120 mm OD, 58 mm Width, 35 ° Contact, Open
Mi Item #04547300
MFR #BA2B 459311
Price$2,444.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 459311

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 120 mm OD, 58 mm Width, 35 ° Contact, Open
Mi Item #04547300
MFR #BA2B 459311

Mfr description
BA2B 459311 PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,444.86/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle  
    35 °
  • Inner Ring Width
    58 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    58 mm
  • Weight
    6.945 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    BA2B 459311 PRECISION BRG
  • Duplex Type
    Special
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316577312808
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    138000 N, 31000 lbf
  • Radial Static Load Capacity
    27000
  • Row Type Fill Slot
    2
  • Series
    BA2B 459000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577312808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)