Motion
NKIS 40

SKF
NKIS 40

Needle Roller Bearing - 40 mm Bore, 65 mm OD, 22 mm Width, Open
Mi Item #04547301
MFR #NKIS 40
Price$260.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIS 40

Needle Roller Bearing - 40 mm Bore, 65 mm OD, 22 mm Width, Open
Mi Item #04547301
MFR #NKIS 40

Mfr description
NKIS 40 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.71/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.65 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKIS 40 Needle Roller Bearing features a 40 mm bore diameter, 65 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.65 lbs, making it ideal for transmission systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577712066
  • Max Rpm
    9000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    42.9 kN
  • Radial Static Load Capacity
    72 kN
  • Series
    NKIS
  • UPC_NO
    7316577712066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)