1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
6020-Z/C4S1
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
04547317
MFR #
6020-Z/C4S1
Your Price
$501.74
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SKF 6020-Z/C4S1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
6020-Z/C4S1
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
04547317
MFR #
6020-Z/C4S1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$501.74
/each
(List
$602.09
)
Qty
Add to Cart
Overview
Mfr description
6020-Z/C4S1 BALL BRG
Specifications
Bore Type
Straight
Bore Diameter
100 mm
Outside Diameter
150 mm
Overall Width
24 mm
Snap Ring Included
Without Snap Ring
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data