Motion
FSAF 22313 Y

SKF
FSAF 22313 Y

Pillow Block Roller Bearing Unit - 65 mm Bore Dia., Cast Iron Material, Fixed or Float
MI ITEM #04547340
MFR #FSAF 22313 Y
Your Price$1,681.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF 22313 Y

Pillow Block Roller Bearing Unit - 65 mm Bore Dia., Cast Iron Material, Fixed or Float
MI ITEM #04547340
MFR #FSAF 22313 Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,681.27/each(List $2,017.53)

Overview

Mfr description
FSAF 22313 Y 4-BOLT SPLIT PILLOW BLOCK C

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.6250 in to 11.0000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.5000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    3.5000 in
  • Expansion Type
    Expansion / Non-Expansion
  • Finish Coating
    Uncoated
  • Overall Width
    5.3125 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    FSAF
  • Standards Met
    ISO
  • Replacement Bearing
    22313 E
  • Weight
    36.86 lbs
  • UPC_NO
    7316571203263
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text